Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, Rubber, 22 Oz, Wood

  • Mfr # 5MX42

  • Zoro # G1502882


product price: $17.59
/ea

Key Features

Overall Length
14 in
Head Material
Rubber
Handle Material
Wood
Face Diameter
2 1/4 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MX42
Zoro #
G1502882
UPC #
190735864999
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Face Diameter
2 1/4 in
Head Length
4 in

Details

Item
Rubber Mallet
Head Weight
24 oz
Head Material
Rubber
Handle Material
Wood
Tether Capable
Tether Capable
Head Color
Black
Handle Color
Natural
Mallet Product Grouping
Rubber Mallets
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Mallet
Face Shape
Round
Dead Blow Hammer
No
Tether Ready
No
Type
Rubber Mallet

Description

This Westward Rubber Mallet is a high-quality tool that will last you for years. The rubber mallet head has a diameter of 2 1/4 in. and weighs 24 oz. With an overall length of 14 in., the rubber mallet is made with hickory for its handle and features a natural finish. You can use this rubber mallet to remove stubborn nails, clean out threads, and tap wooden dowels into place. The Westward Rubber Mallet is an essential tool for any job requiring light tapping or hammering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.