Zoro Homepage

Mallet, Steel/PVC, 24 oz., 13-3/8 In. L

  • Mfr # 22PN87

  • Zoro # G5308457


product price: $20.29
/ea

Key Features

Overall Length
13 in
Head Weight
24 oz
Head Material
Plastic
Handle Material
Steel
Face Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PN87
Zoro #
G5308457
UPC #
190735772287
Country of Origin
China

Dimensions

Overall Length
13 in
Face Diameter
2 1/2 in
Head Length
4 1/2 in

Details

Item
Plastic Mallet
Head Weight
24 oz
Head Material
Plastic
Handle Material
Steel
Tether Capable
Tether Capable
Head Color
Black
Mallet Product Grouping
Plastic Mallets
Handle Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Tether Ready
No
Hammer Type
Mallet
Face Shape
Round

Description

If you need to hammer in nails or tap parts into place, the Westward 22PN87 Plastic Mallet is the tool for you. It has a soft PVC head that won't damage surfaces. This black plastic mallet features a 24 oz. head weight and 13 3/8 in. overall length. The handle is made of polyurethane over steel, while the face diameter measures 2 1/2 in.. The PVC head is both soft and impact resistant, making it perfect for tapping and nailing tasks without damaging your project surface. For all your hammering needs, this Westward Plastic Mallet will not let you down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.