Zoro Homepage

Mallet, Steel/PVC, 8 oz., 10 In. L

  • Mfr # 22PN85

  • Zoro # G5314671


product price: $12.79
/ea

Key Features

Head Weight
8 oz
Head Material
Plastic
Handle Material
Steel
Face Diameter
1 3/4 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PN85
Zoro #
G5314671
UPC #
190735772263
Country of Origin
China

Dimensions

Overall Length
10 in
Face Diameter
1 3/4 in
Head Length
3 1/8 in

Details

Item
Plastic Mallet
Head Weight
8 oz
Head Material
Plastic
Handle Material
Steel
Tether Capable
Tether Capable
Handle Color
Black/Blue
Mallet Product Grouping
Plastic Mallets
Head Color
Blue/Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Mallet
Face Shape
Round
Tether Ready
No
Dead Blow Hammer
No

Description

This Westward 22PN85 Plastic Mallet is a lightweight and efficient tool. The plastic mallet head has a soft PVC material, which makes it safe to use on sensitive surfaces. It also has an 8 oz. head weight and 10 in. handle length for maximum control and precision. The blue/black handle color provides excellent grip while the 1 3/4" face diameter helps you get into tight spaces. With a tether style of standard tool, this mallet can be attached to other tools or fixtures with ease. Equip yourself with the Westward 22PN85 Plastic Mallet to take on your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.