Zoro Homepage

Manual Fluid Evacuator, 1.7 Gal. Capacity

  • Mfr # 20KY56

  • Zoro # G8484077


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) 5 in Tubes, (3) Tube Adapters, Hose
Type
MANUAL
Color
White
Max. Operating Temp. (F)
150 Degrees F
Features
Automatic Shut-Off, Base and Foot Stabilizer, Quick-Drain Pour Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KY56
Zoro #
G8484077
UPC #
190735762929
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
7 7/8 in
Compressed Air Inlet Size (In.)
0.25 in
Width (In.)
7 7/8 in
Length (In.)
21 1/4 in
Overall Width
7 7/8 in
Overall Length
21 1/4 in
Overall Height
7 7/8 in
Inlet Connection Size
1/4 in

Details

Item
Fluid Evacuator
Includes
(3) 5 in Tubes, (3) Tube Adapters, Hose
Type
MANUAL
Color
White
Max. Operating Temp. (F)
150 Degrees F
Features
Automatic Shut-Off, Base and Foot Stabilizer, Quick-Drain Pour Spout
Extract
Hydraulic Fluids
Reservoir Capacity (Gal.)
1.7 gal
Material of Construction
Plastic Casing
Material
Plastic
Product Type
Fluid Evacuator
Power Source
Manual
Reservoir Capacity
1.7 gal
Fluid Type
Brake Fluid, Transmission Fluid
Capabilities
Evacuating
Maximum Operating Temperature
150 Degrees F

Description

Fluid Evacuator, Product Type Fluid Evacuator, Fluid Type Brake Fluid, Transmission Fluid, Reservoir Capacity 1.7 gal, Overall Length 21 1/4 in, Overall Width 7 7/8 in, Overall Diameter Not Applicable, Overall Height 7 7/8 in, Power Source Manual, Capabilities Evacuating, Color White, Features Automatic Shut-Off, Base and Foot Stabilizer, Quick-Drain Pour Spout, Includes (3) 5 in Tubes, (3) Tube Adapters, Hose, Inlet Connection Size 1/4 in, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.