Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22XP86
Zoro #
G7513012
UPC #
190735776001
Country of Origin
China
Dimensions
For Nominal Pipe Size
1 1/2 in
Details
Item
Manual Threader Die Head
Thread Type
NPT
Thread Direction
Right Hand
Threads per Inch
11-1/2
Die Material/Type
High Speed Steel
Pipe Threading - Item
Manual Threader Die Head
For Use With
22XP81
Pipe Threading Product Grouping
Pipe Threading Die Heads
Die Head Opening Type
Manual
Pipe Thread Type
NPT
Oil Through Head
No
For Use With Pipe Threader Series
No Series
Includes
1 Set of Dies
Nominal Conduit/Pipe
1-1/2"-11-1/2 TPI
Description
Manual Threader Die Head, Thread Type NPT, For Use With 22XP81, Includes 1 Set of Dies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.