Zoro Homepage

Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In

  • Mfr # 6PTF5

  • Zoro # G3942495


product price: $4.69
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTF5
Zoro #
G3942495
UPC #
190735888100
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
13 in
Drilling Length
11 1/2 in
Shank Size
3/16 in
Maximum Drilling Depth
11 1/2 in
Shank Diameter
3/16 in

Details

Item
Round Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
Impact Rated
No
For Use With
Impact Driver, Regular Drill
Percussion Rated
Yes
Cutter Heads
1
Number of Pieces
1
For Tool Type
Impact Driver, Rotary Drill
Decimal Equivalent
0.25
Primary Material Application
For Drilling Brick, Cinder Block, Tile

Description

Round Hammer Drill, Straight, 1/4 in, Carbide Tipped, 13 in Overall Length, Maximum Drilling Depth 11 1/2 in, Shank Diameter 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.