Zoro Homepage

Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In

  • Mfr # 6PTD8

  • Zoro # G4016047


product price: $5.39
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Percussion Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTD8
Zoro #
G4016047
UPC #
190735887936
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
6 in
Shank Size
9/32 in
Drilling Length
4 1/2 in
Maximum Drilling Depth
4 1/2 in
Shank Diameter
9/32 in

Details

Item
Round Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Percussion Rated
Yes
For Use With
Impact Driver, Regular Drill
Number of Pieces
1
Cutter Heads
1
Number of Cutter Heads
2
For Tool Type
Impact Driver, Rotary Drill
Decimal Equivalent
0.375
Primary Material Application
For Drilling Brick, Cinder Block, Tile

Description

Round Hammer Drill, Straight, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 9/32 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.