Zoro Homepage

Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In

  • Mfr # 6PTD9

  • Zoro # G3908046


product price: $2.39
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Cutter Heads
1
Percussion Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTD9
Zoro #
G3908046
UPC #
190735887943
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
6 in
Shank Size
1/4 in
Drilling Length
5/16 in
Maximum Drilling Depth
4 1/2 in
Shank Diameter
1/4 in

Details

Item
Round Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Cutter Heads
1
Percussion Rated
Yes
Impact Rated
No
Number of Cutter Heads
2
Number of Pieces
1
For Use With
Impact Driver, Regular Drill
For Tool Type
Impact Driver, Rotary Drill
Decimal Equivalent
0.3125
Primary Material Application
For Drilling Brick, Cinder Block, Tile

Description

Round Hammer Drill, Straight, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.