Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In
Mfr # 6PTE1
Zoro # G3994557
product price: $1.69
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Percussion Rated
Yes
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PTE1
Zoro #
G3994557
UPC #
190735887967
Country of Origin
China
Dimensions
Drill Bit Size
5/32 in
Overall Length
3 in
Shank Size
5/32 in
Drilling Length
2 in
Maximum Drilling Depth
2 in
Shank Diameter
1/8 in
Details
Item
Round Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Percussion Rated
Yes
Impact Rated
No
Number of Pieces
1
Cutter Heads
1
For Use With
Impact Driver, Regular Drill
Number of Cutter Heads
2
For Tool Type
Impact Driver, Rotary Drill
Decimal Equivalent
0.1563
Primary Material Application
For Drilling Brick, Cinder Block, Tile
Description
Round Hammer Drill, Straight, 5/32 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.