Zoro Homepage

Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In

  • Mfr # 6PTF2

  • Zoro # G4213054


product price: $12.59
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
Drilling Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTF2
Zoro #
G4213054
UPC #
190735888070
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in
Overall Length
13 in
Drilling Length
11 1/2 in
Shank Size
3/8 in
Maximum Drilling Depth
11 1/2 in
Shank Diameter
3/8 in

Details

Item
Round Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
Number of Pieces
1
Percussion Rated
Yes
Impact Rated
No
Cutter Heads
1
For Use With
Impact Driver, Regular Drill
Decimal Equivalent
0.625
For Tool Type
Impact Driver, Rotary Drill
Primary Material Application
For Drilling Brick, Cinder Block, Tile

Description

Round Hammer Drill, Straight, 5/8 in, Carbide Tipped, 13 in Overall Length, Maximum Drilling Depth 11 1/2 in, Shank Diameter 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.