Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Bit, 5/8 In, 6 In L, Shank 3/8 In

  • Mfr # 6PTE6

  • Zoro # G3932905


product price: $5.19
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Cutter Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTE6
Zoro #
G3932905
UPC #
190735888018
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in
Overall Length
6 in
Shank Size
3/8 in
Drilling Length
4 1/2 in
Maximum Drilling Depth
4 1/2 in
Shank Diameter
5/8 in

Details

Item
Round Hammer Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
Cutter Heads
1
Percussion Rated
Yes
For Use With
Impact Driver, Regular Drill
Impact Rated
No
Number of Cutter Heads
2
Decimal Equivalent
0.625
For Tool Type
Impact Driver, Rotary Drill
Primary Material Application
For Drilling Brick, Cinder Block, Tile

Description

Round Hammer Drill, Straight, 5/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.