Masonry Drill Bit, 1/4", 4" L
- Mfr # 20UR71
- Zoro # G8549886
product price:Â
$
4.59
/ea
Key Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
For Use With
Impact Driver, Rotary Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20UR71
- Zoro #
- G8549886
- UPC #
- 190735763551
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 4 in
- Drilling Length
- 2 1/4 in
- Shank Size
- 15/64 in
- Maximum Drilling Depth
- 4 in
- Shank Diameter
- 1/4 in
- Drilling Depth
- 4 in
Details
- Item
- Masonry Drill Bit
- Material - Machining
- Carbide Tipped
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Number of Cutter Heads
- 2
- For Use With
- Impact Driver, Rotary Hammer
- Impact Rated
- No
- Percussion Rated
- Yes
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.25
- For Tool Type
- Rotary Hammer
- Primary Material Application
- Masonry
- Tip Material
- Carbide Tipped
- Finish
- Bright (Uncoated)
- Shank Type
- Round
- For Workpiece Material
- Masonry
Description
Masonry Drill Bit, Straight, 1/4 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.