Zoro Homepage

Masonry Drill Bit, Dia. 1 In.

  • Mfr # 22UV37

  • Zoro # G7507735


product price: $30.59
/ea

Key Features

Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
Drilling Length
4 1/2 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UV37
Zoro #
G7507735
UPC #
190735773659
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Overall Length
24 in
Drilling Length
4 1/2 in
Shank Size
1/2 in
Maximum Drilling Depth
4 1/2 in
Shank Diameter
1 in

Details

Item
Round Hammer Drill
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Cutter Heads
2
Impact Rated
No
Cutter Heads
2
For Use With
Use With Cordless Or Corded Drill
Number of Pieces
1
Decimal Equivalent
1
Measurement System
Fractional Inch
Shop By
Closeouts
Primary Material Application
Drilling Masonry

Description

Round Hammer Drill, Straight, 1 in, 24 in Overall Length, Maximum Drilling Depth 4 1/2 in, Shank Diameter 1 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.