Zoro Homepage

Masons Apprentice Tool Kit, 8 Pcs

  • Mfr # 13P511

  • Zoro # G5088894


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
25 1/4 in
Number of Pieces
8
Includes
10 in Brick Trowel Narrow London, 10 in Brick Trowel Wide Heel, 3/8 x 1/2 in Convex Jointer, 5 in Margin Trowel, 5-1/2 in Brick Trowel, Carrying Bag, Joint Raker, Plastic Line Blocks, Utility Brush
Construction
Polyester Bag
Width (In.)
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P511
Zoro #
G5088894
UPC #
190735742211
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
25 1/4 in
Width (In.)
10 1/4 in
Tool Storage Width
10 1/4 in

Details

Item
Masons Apprentice Tool Kit
Number of Pieces
8
Includes
10 in Brick Trowel Narrow London, 10 in Brick Trowel Wide Heel, 3/8 x 1/2 in Convex Jointer, 5 in Margin Trowel, 5-1/2 in Brick Trowel, Carrying Bag, Joint Raker, Plastic Line Blocks, Utility Brush
Construction
Polyester Bag
Color
Blue

Description

Westward's 13P511 Masons Apprentice Tool Kit is a compact set of 8 tools that can help you in your next masonry project. It comes with an easy-to-carry polyester bag, which also makes it easy to store. The construction of the bag allows for good airflow and drainage, keeping your tools safe from damage caused by moisture. Each tool has a blue color for added visibility. This Westward 13P511 Masons Apprentice Tool Kit offers reliable quality at an affordable price, making it the ideal choice for anyone who wants professional results without having to pay high prices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.