Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches

  • Mfr # 40JD43

  • Zoro # G3113951


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Includes
Socket, Wrench, Ratchet Handle, Extension Bar, Screwdriver, Plier, Bit, Hex Key
Number of Pieces
148
Primary Application
General Maintenance
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40JD43
Zoro #
G3113951
UPC #
190735825617
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Master Tool Set
Includes
Socket, Wrench, Ratchet Handle, Extension Bar, Screwdriver, Plier, Bit, Hex Key
Number of Pieces
148
Primary Application
General Maintenance
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Standards
ANSI
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Wrenches Included
Combination Wrenches
3/8 In. Drive Sockets/Accs. Included
3/8 in Drive 12-Point Socket 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 3/8 in Drive 12-Point Socket 9mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 3/8 in Drive 6-Point Socket Deep 12mm, 13mm, 14mm, 15mm, 17mm, 3/8 in Drive 6-Point Socket Deep 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in
Number of Striking Tools
0
Pliers Included
Diagonal-Cutting Pliers, Long-Nose Pliers
Screwdrivers Included
Slotted:1/4 in x 4 in, 3/16 in x 3 in, Phillips: #2 x4 in, #1 x 3 in
Number of Sockets/Accs.
38
Number of Miscellaneous Tools
0
Number of Screwdrivers
4
Number of Wrenches
12
Number of Pliers
2
Number of Consumable Parts
0
Tool Kit Product Grouping
Tool Kits
1/2 In. Drive Sockets/Accs. Included
1/2 in Drive 12-Point Socket: 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1/2 in Drive 12-Point Socket: 15mm, 17mm, 18mm, 19mm, 21mm
Tool Storage Type Included
Case
1/4 In. Drive Sockets/Accs. Included
1/4 in Drive 6-Point Socket 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 1/4 in Drive 6-Point Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
None
Cutting Tools Included
None
Number of Cutting Tools
0
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Non-Sparking
No
Electrical and Telecom Tools Included
None
Measurement Type
Metric/SAE
Measuring and Testing Tools Included
None
Number of Putty Knives and Scrapers
0
Insulated
Uninsulated
Foam Inserts Included
No
Number of Sockets, Drive Tools, and Accessories
67
HVAC Tools Included
None
Number of Screwdrivers, Keys, and Bits
67
Screwdrivers, Keys, and Bits Included
(3) Drive Tools, (58) Sockets, (6) Accessories
Tool Storage Type
Tool Case
Number of Electrical and Telecom Tools
0
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Sockets, Drive Tools, and Accessories Included
(1) Multi-Bit Screwdriver, (18) Hex Keys, (4) Slotted Screwdrivers, (44) Screwdriver Bits
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None
Number of Striking and Struck Tools
0
Striking and Struck Tools Included
None

Description

The Westward 40JD43 Master Tool Set is a 148-piece set that will make your next project a breeze. This comprehensive set includes the most essential tools you need to preventative maintenance and repair work. It contains pliers, screwdrivers, sockets and accessories, wrenches and more. The tool kit has 3/8 in., 1/2 in., and 1/4 in. drive sizes for various fasteners. You can expect 38 pieces of sockets and accessories as well as 38 tools from this kit's vast assortment of socket wrenches, screwdrivers, hex keys, etc. The case included with this kit keeps all the pieces organized so that they are ready for your next job. With the Westward 40JD43 Master Tool Set at hand, you will never have to worry about working on small projects again.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.