Zoro Homepage

Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4

  • Mfr # 55JA91

  • Zoro # G3721393


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
11 1/2 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JA91
Zoro #
G3721393
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
11 1/2 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Aluminum
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B 107.300
Secondary Scale Range
5.1 N-m to 23.2 N-m
Min. Arc Swing
5 Degrees
Calibration Certificate Included
Yes
Secondary Scale Increments
0.11 N-m
Primary Scale Increments
1 in-lb
Primary Scale Range
40 in-lb to 200 in-lb
Tether Capable
Not Tether Capable
Visual/Audible Indicators
Audible Click
Number of Geared Teeth
72
Setting
Automatic Reset
Min. Number of Cycles
5,000
Finish
Chrome
Head Movement
Ratcheting
Insulated
No
Torque Adjustability
Adjustable
Torque Setting
Adjustable
Nonsparking
No
Primary Scale Minimum Torque
40 in-lb
Torque Limiting Mechanism
Click-Type
Torque Increments
0.11 N-m, 1 in-lb
Secondary Scale Minimum Torque
5.1 N-m
Handle Color
Blue
Secondary Scale Maximum Torque
23.2 N-m
Extended Data Testing
No
Tether Style
Not Tether Capable
Weight
1.49 lb
Primary Scale Maximum Torque
200 in-lb
Counterclockwise Accuracy
+/- 6%
Clockwise Accuracy
+/- 4%
Corrosion Resistant
Yes
Torque Range
40 in-lb to 200 in-lb
Dual Scale
Yes

Description

If you need to measure torque, the Westward 55JA91 Micrometer Torque Wrench is the tool for you. With an accuracy of +/-4% CW and +/-6% CCW at 20 to 100% of full scale, this micrometer torque wrench is sure to meet your needs. The tool measures torque in inch-pound and Newton-meter units. This micrometer torque wrench has a secondary scale range of 5.1 N-m to 23.2 N-m and a primary scale range of 40 in-lb to 200 in-lb. It features both clockwise and counterclockwise rotation, allowing you flexibility when using it on fasteners. The Westward Micrometer Torque Wrench is just what you need for precision work around the house or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.