Zoro Homepage

Mcrmtr Trq Wrnch, 60 to 300 ft.-lb., 3/4"

  • Mfr # 55JA93

  • Zoro # G3721402


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Overall Length
35 11/16 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JA93
Zoro #
G3721402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
35 11/16 in
Overall Width
2 1/2 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6%CCW @20 to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B 107.300
Visual/Audible Indicators
Audible Click
Tether Capable
Not Tether Capable
Min. Arc Swing
5 Degrees
Number of Geared Teeth
72
Primary Scale Range
60 ft-lb to 300 ft-lb
Primary Scale Increments
2 ft-lb
Secondary Scale Range
95 N-m to 420 N-m
Secondary Scale Increments
2.7 N-m
Calibration Certificate Included
Yes
Min. Number of Cycles
5,000
Setting
Automatic Reset
Primary Scale Maximum Torque
300 ft-lb
Secondary Scale Maximum Torque
420 N-m
Weight
15.85 lb
Dual Scale
Yes
Torque Adjustability
Adjustable
Handle Color
Blue
Torque Setting
Adjustable
Secondary Scale Minimum Torque
95 N-m
Tether Style
Not Tether Capable
Insulated
No
Nonsparking
No
Primary Scale Minimum Torque
60 ft-lb
Finish
Chrome
Torque Range
60 ft-lb to 300 ft-lb
Clockwise Accuracy
+/- 4%
Torque Limiting Mechanism
Click-Type
Torque Increments
2 ft-lb, 2.7 N-m
Extended Data Testing
No
Corrosion Resistant
Yes
Counterclockwise Accuracy
+/- 6%
Head Movement
Ratcheting

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 60 ft-lb to 300 ft-lb, Torque Increments 2 ft-lb, 2.7 N-m, Primary Scale Minimum Torque 60 ft-lb, Primary Scale Maximum Torque 300 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.