Zoro Homepage

Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz

  • Mfr # 1EJX6

  • Zoro # G2115416


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Outdoor
Wheel Circumference
3 ft
Wheel Dia.
12 1/2 in
Wheel Rim Material
Plastic
Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJX6
Zoro #
G2115416
UPC #
190735748190
Country of Origin
China

Dimensions

Wheel Dia.
12 1/2 in
Extended Handle Length
35 1/2 in
Wheel Diameter
12 1/2 in

Description

Measuring Wheel, Number of Wheels Single Wheel, Extended Handle Length 35 1/2 in, Measuring Distance - Maximum 100,000 ft, Measuring Units Feet, Wheel Circumference 3 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor, Application Landscaping, Surveying, Utilities, Batteries Required Batteries Not Required, Battery Size Not Applicable, Color Green, Display Capacity 6, Features Push Lever Button to Reset, With Stand, Includes Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.