Zoro Homepage
This item is Discontinued.
Westward 1-1/2 tons Mechanic Service Jack 14" Max. Lifting H., 4" Min. Lifting H 1MZK5

1-1/2 tons Mechanic Service Jack 14" Max. Lifting H., 4" Min. Lifting H (Discontinued)

  • Mfr # 1MZK5
  • Zoro # G0556394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZK5
Zoro #
G0556394
UPC #
190735754504
Country of Origin
China

Dimensions

Lifting Height Max.
14 in
Handle Length
17 in
Chassis Length
18 1/2 in
Lifting Height Min.
4 in
Length
18-1/2" (Chassis), 17" (Handle)

Details

Application
General
Operation Type
Manual
Power Raise
11 1/4 in
Lifting Capacity
1-1/2 tons
Item
Mechanic Service Jack
Features
Min. Height 4"
Type
Mechanic Service Jack
For Use With
Passenger Vehicle

Description

Mechanic Service Jack, Chassis Length 18 1/2 in, Handle Length 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.