Zoro Homepage

Mechanic Scissor Service Jack, 1.5 tons

  • Mfr # 55JC16

  • Zoro # G4113874


product price: $42.45
/ea

Key Features

Chassis Length
15 3/8 in
Power Raise
10 in
Material
Steel
Features
Mechanical Screw Type Jack
Lifting Capacity
1 1/2 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JC16
Zoro #
G4113874
UPC #
-
Country of Origin
China

Dimensions

Chassis Length
15 3/8 in
Handle Length
22 in
Lifting Height Max.
14 in
Lifting Height Min.
4 1/2 in
Minimum Lift Height
4 1/2 in
Saddle Length
15 23/64 in
Maximum Lift Height
14 in

Details

Power Raise
10 in
Material
Steel
Features
Mechanical Screw Type Jack
Lifting Capacity
1 1/2 ton
Operation Type
Manual
Application
Automotive Repair
Number of Casters
0
Handle Material
Steel
Standards
ASME PASE 2014
Item
Roadside Scissor Jacks
Body Material
Steel
Load Capacity
1.5 ton
Power Source
Mechanical
Jack Type
Scissor Jack
Number of Wheels
0
Lifting Actuator
Manual Handle
For Lifting
Automotive Repair

Description

Roadside Scissor Jacks, Jack Type Scissor Jack, Load Capacity 1.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 4 1/2 in, Maximum Lift Height 14 in, Power Source Mechanical, For Lifting Automotive Repair, Chassis Length 15 3/8 in, Handle Length 22 in, Handle Material Steel, Number of Wheels 0, Saddle Length 15 23/64 in, Standards ASME PASE 2014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.