Zoro Homepage
This item is Discontinued.
Westward Mechanical Jaw Puller, 13 ton, 2 Jaws 23MD34

Mechanical Jaw Puller, 13 ton, 2 Jaws (Discontinued)

  • Mfr # 23MD34
  • Zoro # G5307416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23MD34
Zoro #
G5307416
UPC #
190735776902
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
15 1/2 in
Screw Length
12 in
Screw Size
13/16"-16
Jaws Width
15 1/2 in
Jaw Thickness
0.35
Screw Size1
13/16"-16

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
13 ton
Includes
(2) Long Jaw, 13 lb Thread and Screw
For Use With
Slide Hammers
Jaw Reach
15 1/4 in
Locking
Yes
Jaw Spread
15 1/2 in
Pulling Capacity
13 ton
Includes Locking Mechanism
No
Max Jaw Reach
Greater than 10"
Compatible with Product Type
Slide Hammers
Jaw Spread - Maximum
15 1/2 in
Jaw Reach1
15 1/4 in
Max Jaw Spread
Greater than 12"

Description

Mechanical Jaw Puller, Locking, Capacity 13 ton, Number of Jaws 2, Nonreversible, Jaw Reach 15-1/4 In., Jaw Spread 15-1/2 In., 13/16-16 x 12 Screw Size, Steel, Puller Length 15-1/2 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes (2) Long Jaw, 13 lb. Thread and Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.