Zoro Homepage

Mechanical Jaw Puller, 13 ton, 2 or 3 Jaws

  • Mfr # 23MD31

  • Zoro # G5310304


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
13 ton
Puller Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23MD31
Zoro #
G5310304
UPC #
190735776872
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
12 in
Screw Size
3/16"-16
Screw Length
13 in
Screw Size1
3/16"-16

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
13 ton
Includes
16 lb 4 oz Thread and Screw, 2 or 3 Jaw
For Use With
Slide Hammers
Jaw Reach
11 in
Jaw Spread
12 in
Locking
Yes
Pulling Capacity
13 ton
Jaw Reach1
11 in
Includes Locking Mechanism
No
Compatible with Product Type
Slide Hammers
Jaw Spread - Maximum
12 in

Description

Mechanical Jaw Puller, Locking, Capacity 13 ton, Number of Jaws 2 or 3, Nonreversible, Jaw Reach 11 In., Jaw Spread 12 In., 3/16-16 x 12 Screw Size, Steel, Puller Length 12 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes 2 or 3 Jaw, 16 lb. 4 oz. Thread and Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.