Zoro Homepage
This item is Discontinued.
Westward Mechanical Jaw Puller, 13 ton, Locking 23MD35

Mechanical Jaw Puller, 13 ton, Locking (Discontinued)

  • Mfr # 23MD35
  • Zoro # G5307337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23MD35
Zoro #
G5307337
UPC #
190735776919
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
15 1/2 in
Screw Length
12 in
Screw Size
13/16"-16
Jaw Thickness
0.35
Jaws Width
17 in
Screw Size1
13/16"-16

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
13 ton
Includes
18 lb 12 oz Thread and Screw, 2 or 3 Long Jaw
For Use With
Slide Hammers
Locking
Yes
Jaw Reach
15 1/4 in
Jaw Spread
17 in
Max Jaw Spread
Greater than 12"
Pulling Capacity
13 ton
Compatible with Product Type
Slide Hammers
Jaw Reach1
15 1/4 in
Includes Locking Mechanism
No
Jaw Spread - Maximum
17 in
Max Jaw Reach
Greater than 10"

Description

Mechanical Jaw Puller, Locking, Capacity 13 ton, Number of Jaws 2 or 3, Nonreversible, Jaw Reach 15-1/4 In., Jaw Spread 17 In., 13/16-16 x 12 Screw Size, Steel, Puller Length 15-1/2 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes 2 or 3 Long Jaw, 18 lb. 12 oz. Thread and Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.