Zoro Homepage
This item is Discontinued.
Westward Mechanical Jaw Puller, 7 ton, Nonrevrsible 23MD28

Mechanical Jaw Puller, 7 ton, Nonrevrsible (Discontinued)

  • Mfr # 23MD28
  • Zoro # G5307373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23MD28
Zoro #
G5307373
UPC #
190735776841
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
9 in
Screw Length
9 in
Screw Size
11/16"-18
Screw Size1
11/16"-18
Jaws Width
9 1/2 in
Jaw Thickness
0.5

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
7 ton
Includes
(2) Long Jaw, 5 lb 6 oz Thread and Screw
For Use With
Slide Hammers
Jaw Spread
9 1/2 in
Locking
Yes
Jaw Reach
8 3/4 in
Jaw Spread - Maximum
9 1/2 in
Pulling Capacity
7 ton
Max Jaw Spread
6 - 12"
Includes Locking Mechanism
No
Jaw Reach1
8 3/4 in
Max Jaw Reach
5 - 10"
Compatible with Product Type
Slide Hammers

Description

Mechanical Jaw Puller, Locking, Capacity 7 ton, Number of Jaws 2, Nonreversible, Jaw Reach 8-3/4 In., Jaw Spread 9-1/2 In., 11/16-18 x 9 Screw Size, Steel, Puller Length 9 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes (2) Long Jaw, 5 lb. 6 oz. Thread and Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.