Zoro Homepage

Mechanical Jaw Puller, Reversible, 5 ton

  • Mfr # 23MD27

  • Zoro # G5403063


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
5 ton
Puller Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23MD27
Zoro #
G5403063
UPC #
190735776834
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
7 in
Screw Size
9/16"-20
Screw Length
6 15/16 in
Screw Size1
9/16"-20

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Features
Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
Capacity
5 ton
Includes
2 or 3 Jaw, 3 lb 10 oz Thread and Screw
For Use With
Slide Hammers
Jaw Spread
7 in
Jaw Reach
5 1/2 in
Locking
Yes
Jaw Reach1
5 1/2 in
Pulling Capacity
5 ton
Includes Locking Mechanism
No
Compatible with Product Type
Slide Hammers
Jaw Spread - Maximum
7 in
Jaw Orientation
External, Internal

Description

Mechanical Jaw Puller, Locking, Capacity 5 ton, Number of Jaws 2 or 3, Reversible, Jaw Reach 5-1/2 In., Jaw Spread 7 In., 9/16-20 x 6-15/16 Screw Size, Steel, Puller Length 7 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes 2 or 3 Jaw, 3 lb. 10 oz. Thread and Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.