Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 11/64,135 Deg
Mfr # 2UFV3
Zoro # G2505483
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Westward
- MFR # 2UFV3
- Zoro # G2505483
- UPC # 190735802670
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Overall Length | 2 7/8 in |
Shank Dia. | 11/64 in |
Flute Length | 1 13/16 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Details
Description
Mechanics Length Drill Bit, 11/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.1719
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Masonry Saw, 1.5 HP, Wet, 132 lb., 115V (967285201)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg (2UFW6)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- Westward Drill Bits