Zoro Homepage

Med Duty Boost Cable Clamp, 500A, PR

  • Mfr # 23PC46

  • Zoro # G5351491


product price: $14.29
/pr

Key Features

Amps
500A
Includes
Lead Jaw, Screw
Material
Steel/Copper
Type
Medium Duty
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23PC46
Zoro #
G5351491
UPC #
190735777688
Country of Origin
China

Dimensions

Overall Depth
4 1/4 in
Overall Width
1 in
Overall Length
5 15/16 in

Details

Amps
500A
Includes
Lead Jaw, Screw
Material
Steel/Copper
Type
Medium Duty
Color
Black, Red
Connection Type
Clamp
Gauge
1 to 4 AWG
Connection Material
Steel/Copper
Max. Voltage
12V
Max. Amps
500 A
Category Type
Jumper Cables
Item
Battery Booster Clamp
Charger Function
Boosting
Jaw Type
Parrot
Features
Medium Duty
Insulation Material
Vinyl
Maximum Voltage
12V, 24V
Number of Clamps
2
Maximum Current
500 A
Contact Material
Steel
Maximum Jaw Opening
4 1/4 in

Description

Battery Booster Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 500 A, Maximum Voltage 12V, 24V, Maximum Jaw Opening 4 1/4 in, Contact Material Steel, Insulation Material Vinyl, Gauge 1 to 4 AWG, Number of Clamps 2, Color Black, Red, Includes Lead Jaw, Screw, Overall Depth 4 1/4 in, Overall Length 5 15/16 in, Overall Width 1 in, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.