Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, 18ga Steel, Soft Grip Handle

  • Mfr # 5MX59

  • Zoro # G2979243


product price: $20.39
/ea

Key Features

Overall Length
9 3/4 in
Number of Pieces
1
Material
Steel
Cutting Action
Straight
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MX59
Zoro #
G2979243
UPC #
190735865163
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
18 ga

Details

Item
Metal Cutting Snip
Number of Pieces
1
Material
Steel
Cutting Action
Straight
Handle Color
Yellow
Features
Plastic Soft Grip Handle Design
Metal Gauge
18 Mild
Handle Design
Plastic Soft Grip
Cutting Edge
Nonserrated
Safety Latch
Yes
Cutting Edge Type
Curved
Cutting Direction
Straight
Blade Material
Steel
Handle Material
Plastic
Material Application
Metal
Grip Material
Plastic
Snip Type
General Purpose Metal Snips
Grip Type
Straight
Non-Sparking
No

Description

The Westward 5MX59 Metal Cutting Snip is an essential tool for cutting through various types of metal materials. Primarily used by industry professionals such as sheet metal workers, mechanics, and builders, this snip offers a reach and leverage capability with its overall length of 9 3/4 inches. Constructed from durable steel material, it ensures strength and longevity.
Key features include a plastic soft grip handle design that enhances performance, usability, safety, and convenience. The yellow handle color aids in quick identification during professional use. This one-piece tool is designed for tasks requiring precision cuts with its curved cutting edge type.
The steel blade material guarantees durability, sharpness while resisting corrosion or wear. Its plastic handle influences the tool's durability, weight and user comfort. Specifically designed to work with metal materials only.
Please note: This product does not have non-sparking qualities; therefore it should not be used in flammable or explosive environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.