Meter Key, 32 in., Steel, Powder-Coated
Mfr # 31MJ72
Zoro # G9193764
product price: $24.39
/eaKey Features
Size
3/4 in
Material
Alloy Steel
Finish
Powder Coated
Non-Magnetic
No
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31MJ72
Zoro #
G9193764
UPC #
190735810903
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/4 in
Overall Length
32 in
Handle Diameter
3/4 in
Handle Length
13 15/16 in
Sizes Included
32 in
Tip Size
3/4 in
Key Size
3/4 in
Overall Width
32 in
Overall Height
32 in
Description
Meter Key, Size 3/4 in, Handle Shape T-Handle, Overall Length 32 in, Alloy Steel, Service keys, Tip Size 3/4 in, Tip Style Round, Water, SAE, Powder Coated, Not Applicable, Non-Magnetic No
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.