Metric L-Shape Hex Key Hex Key, 4 mm Tip Size
Mfr # ESSHK04M
Zoro # G3991325
product price: $0.65
/eaSold in multiples of 27 for $17.55
Key Features
Tip Size
4 mm
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESSHK04M
Zoro #
G3991325
UPC #
190735895634
Country of Origin
United States
Dimensions
Tip Size
4 mm
Length Family
Short
Details
Item
Hex Key
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Fits Brand
Westward
For Use With Mfr. Model Number
4YR72
Tether Ready
No
Key Shape
L-Shape
Number of Tips
1
Number of Ball Ends
0
Description
Short Series Hex Key, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.