Metric Plain Ball Hex Key Hex Key, 2.5 mm Tip Size, 3 1/2 in Long, 2.5 mm Short, 10 PK

  • Mfr # 40WY84

  • Zoro # G3711639


product price: $9.69
/pk 10, $0.97/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40WY84
Zoro #
G3711639
UPC #
190735827949
Country of Origin
China

Dimensions

Tip Size
2.5 mm
Handle Length
3 1/2 in
Arm Length
3 1/2 in
Length Family
Long
Short Arm Length
2.5 mm
Long Arm Length
3 1/2 in
Arm-Length
3-1/2"
Long-Arm-Length
3-1/2"
Short-Arm-Length
2.5mm
Handle-Length
3-1/2"
Arm Length - Short
2.5 mm
Arm Length - Long
3 1/2 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Color
Black
Tether Capable
Tether Capable
Nonsparking
No
Working Angle
25 Degrees
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI
Handle Material
Alloy Steel
Tether Style
Tether Capable
Standards
ANSI
Driver Material
Alloy Steel
End Shape
Hex
Corrosion Resistant
No
Non-Magnetic
No
Grip Style
Plain
Fastener Holding
No
Tether Ready
No
Key Shape
L-Shape
Insulated
No
Number of Tips
2
Non-Sparking
No
Number of Ball Ends
1
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 3 1/2 in, Short Arm Length 2.5 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.