Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Ball Hex Key Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK

  • Mfr # 40WY96

  • Zoro # G3711526


product price: $12.39
/pk 10, $1.24/ea

Key Features

Tip Size
4 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40WY96
Zoro #
G3711526
UPC #
190735828069
Country of Origin
China

Dimensions

Tip Size
4 mm
Arm Length
4 in
Handle Length
4 in
Length Family
Long
Short Arm Length
4 mm
Long Arm Length
4 in
Long-Arm-Length
4"
Handle-Length
4"
Short-Arm-Length
4mm
Arm-Length
4"
Arm Length - Short
4 mm
Arm Length - Long
4 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Tether Capable
Nonsparking
No
Handle Material
Alloy Steel
Working Angle
25 Degrees
Blade Material
Alloy steel
Meets/Exceeds
ANSI
Insulated / Uninsulated
Uninsulated
Handle Color
Black
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Key Shape
L-Shape
Number of Tips
2
Corrosion Resistant
No
Non-Magnetic
No
Insulated
No
End Shape
Hex
Tether Ready
No
Non-Sparking
No
Fastener Holding
No
Standards
ANSI
Grip Style
Plain
Number of Ball Ends
1
Driver Material
Alloy Steel
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 4 mm, Long Arm Length 4 in, Short Arm Length 4 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.