Metric Plain Ball Hex Key Hex Key, 5 mm Tip Size, 4 37/64 in Long, 28 mm Short, 10 PK

  • Mfr # 40WY97

  • Zoro # G3711517


product price: $12.79
/pk 10, $1.28/ea

Key Features

Tip Size
5 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40WY97
Zoro #
G3711517
UPC #
190735828076
Country of Origin
China

Dimensions

Tip Size
5 mm
Handle Length
4 37/64 in
Arm Length
4 37/64 in
Short Arm Length
28 mm
Long Arm Length
4 37/64 in
Length Family
Long
Handle-Length
4-37/64"
Short-Arm-Length
5mm
Arm-Length
4-37/64"
Long-Arm-Length
4-37/64"
Arm Length - Short
28 mm
Arm Length - Long
4 37/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Tether Capable
Handle Material
Alloy Steel
Handle Color
Black
Blade Material
Alloy steel
Working Angle
25 Degrees
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI
Tether Style
Tether Capable
Number of Ball Ends
1
Standards
ANSI
Grip Style
Plain
Insulated
No
End Shape
Hex
Non-Sparking
No
Non-Magnetic
No
Driver Material
Alloy Steel
Fastener Holding
No
Tether Ready
No
Corrosion Resistant
No
Number of Tips
2
Key Shape
L-Shape
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

If you are looking for a 5 mm hex key, the Westward 40WY97 Metric Plain Ball Hex Key is an excellent choice. The ball hex key has a plain handle with black oxide finish and alloy steel material. It also has a plain handle color of black. With its alloy steel blade and alloy steel handle, this hex key is designed to last. The tip size is 5 mm, while the arm length measures 4 37/64 in. and the handle length measures 4 37/64 in. respectively. This high quality 5 mm hex key will be able to meet your demands for any job that requires you to use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.