Zoro Homepage

Metric Plain Hex Key Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short

  • Mfr # 54TU84

  • Zoro # G5936983


product price: $2.15
/ea

Key Features

Tip Size
10 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU84
Zoro #
G5936983
UPC #
00194484307479
Country of Origin
China

Dimensions

Tip Size
10 mm
Arm Length
6 37/64 in
Handle Length
6 37/64 in
Long Arm Length
6 37/64 in
Length Family
Long
Short Arm Length
10 mm
Short-Arm-Length
10mm
Long-Arm-Length
6-37/64"
Handle-Length
6-37/64"
Arm-Length
6-37/64"
Arm Length - Long
6 37/64 in
Arm Length - Short
10 mm

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Meets/Exceeds
ANSI B18.3.2M-1979
Working Angle
0 Degrees
Blade Material
Alloy steel
Tether Capable
Tether Capable
Handle Material
Alloy Steel
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Standards
ANSI B18.3.2M-1979
End Shape
Hex
Insulated
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2
Non-Sparking
No
Fastener Holding
No
Corrosion Resistant
No
Non-Magnetic
No
Grip Style
Plain
Driver Material
Alloy Steel
Tether Ready
No
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

With this Westward 10 mm Hex Key, you will be able to tighten or loosen fasteners quickly and easily. The 6 37/64 in long hex key has a plain handle. It is made of alloy steel with a black oxide finish for durability. It also has an alloy steel arm and handle, which makes it both lightweight and strong. With a 10 mm tip size, the hex key can fit into nuts and bolts with ease. This Westward Hex Key is the perfect tool for your next project that requires fastening or loosening parts together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.