Zoro Homepage

Metric Plain Hex Key Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short

  • Mfr # 54TU85

  • Zoro # G5560173


product price: $5.85
/ea

Key Features

Tip Size
12 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU85
Zoro #
G5560173
UPC #
00194484307486
Country of Origin
China

Dimensions

Tip Size
12 mm
Arm Length
8 7/32 in
Handle Length
8 7/32 in
Short Arm Length
12 mm
Long Arm Length
8 7/32 in
Length Family
Long
Short-Arm-Length
12mm
Handle-Length
8-7/32"
Arm-Length
8-7/32"
Long-Arm-Length
8-7/32"
Arm Length - Short
12 mm
Arm Length - Long
8 7/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Working Angle
0 Degrees
Tether Capable
Tether Capable
Blade Material
Alloy steel
Handle Material
Alloy Steel
Nonsparking
No
Meets/Exceeds
ANSI B18.3.2M-1979
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Corrosion Resistant
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Fastener Holding
No
End Shape
Hex
Number of Tips
2
Number of Ball Ends
0
Driver Material
Alloy Steel
Insulated
No
Standards
ANSI B18.3.2M-1979
Key Shape
L-Shape
Grip Style
Plain
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

This Westward 54TU85 Metric Hex Key is the perfect tool for those who work with hex bolts. This 8 7/32 in long, 12 mm tip size hex key has a plain handle and black oxide finish. The alloy steel blade is strong and durable, as well as resistant to corrosion. It also has an alloy steel handle and plain handle shape. When you need to tighten or loosen hex bolts, this Westward Hex Key will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.