Zoro Homepage

Metric Plain Hex Key Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short

  • Mfr # 54TU87

  • Zoro # G5650062


product price: $10.89
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU87
Zoro #
G5650062
UPC #
00194484307493
Country of Origin
China

Dimensions

Tip Size
17 mm
Arm Length
9 11/16 in
Handle Length
9 11/16 in
Length Family
Long
Long Arm Length
9 11/16 in
Short Arm Length
17 mm
Handle-Length
9-11/16"
Arm-Length
9-11/16"
Short-Arm-Length
17mm
Long-Arm-Length
9-11/16"
Arm Length - Short
17 mm
Arm Length - Long
9 11/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Working Angle
0 Degrees
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3.2M-1979
Nonsparking
No
Handle Material
Alloy Steel
Blade Material
Alloy steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
End Shape
Hex
Grip Style
Plain
Standards
ANSI B18.3.2M-1979
Insulated
No
Key Shape
L-Shape
Driver Material
Alloy Steel
Non-Magnetic
No
Corrosion Resistant
No
Number of Tips
2
Non-Sparking
No
Number of Ball Ends
0
Fastener Holding
No
Tether Ready
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant

Description

If you are looking for a hex key that will get the job done, look no further than this Westward 54TU87 Hex Key. This alloy steel hex key has an arm length of 9 11/16 in. and a handle length of 9 11/16 in. The black oxide finish helps to protect against corrosion and provides a secure grip on the plain handle. It is designed with alloy steel blades, which makes it sturdy and durable. The 17 mm tip size fits well into fasteners of this size, while the metric measurement type ensures accurate fitment. For your next project, equip yourself with this Westward Hex Key to make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.