Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, 0 to 1", 0.001, Friction

  • Mfr # 4KU90

  • Zoro # G1333875


product price: $43.29
/ea

Key Features

Resolution
0.0001"
Range
0 to 1"
Includes
Wrench, Fitted case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU90
Zoro #
G1333875
UPC #
190735850602
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
1.046875 in
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
0 to 1"
Includes
Wrench, Fitted case
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Steel
Frame Material
Cast Iron
Thimble Type
Friction
Case Type
Plastic Case
Minimum Measurement - Inch
0 in
Accuracy
+/-0.00015 in
Resolution - Counter
0 in
Left-Handed Operation
No
Case Included
Yes
Maximum Measurement - Inch
1 in
Spindle Shape
Flat
Mechanical Display Type
Vernier
Anvil Shape
Flat
Operation Type
Mechanical
Included Certification
Not Included
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Left Handed Operation
No
Inches Measured - Maximum
1 in

Description

Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Jaw Depth 1.046875 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter 0 in, Thimble Type Friction, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Cast Iron, Includes Wrench, Lock Nut Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.