Zoro Homepage

Micrometer Torque Wrench, 1/4Dr

  • Mfr # 4DA94

  • Zoro # G2328672


product price: $63.29
/ea

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
10 in
Includes
(1) Case
Accuracy
+/-4% CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DA94
Zoro #
G2328672
UPC #
190735847893
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
10 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW
Handle
JISG3132 (SPH-T1)
Material
Alloy Steel
Handle Type
Kurled
Handle Material
Alloy Steel
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B 107.300
Meets/Exceeds
ANSI B107.4
Calibration Certificate Included
No
Primary Scale Range
20 in-lb to 200 in-lb
Visual/Audible Indicators
Audible Click
Secondary Scale Increments
0.113 N-m
Primary Scale Increments
1 in-lb
Number of Geared Teeth
24
Tether Capable
Tether Capable
Teeth
24
Secondary Scale Range
2.26 N-m to 22.6 N-m
Min. Arc Swing
15.5 Degrees
Clockwise Accuracy
+/- 4%
Primary Scale Maximum Torque
200 in-lb
Weight
1.8 lb
Primary Scale Minimum Torque
20 in-lb
Extended Data Testing
Yes, ASME B 107.300
Torque Limiting Mechanism
Click-Type
Secondary Scale Minimum Torque
2.3 N-m
Corrosion Resistant
No
Torque Increments
0.1 N-m, 1 in-lb
Secondary Scale Maximum Torque
23 N-m
Torque Range
20 in-lb to 200 in-lb
Head Movement
Ratcheting
Nonsparking
No
Torque Setting
Adjustable
Handle Color
Black
Insulated
No
Tether Style
Tether Capable
Finish
Chrome
Dual Scale
Yes
Torque Adjustability
Adjustable
Counterclockwise Accuracy
+/- 4%

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 20 in-lb to 200 in-lb, Torque Increments 0.1 N-m, 1 in-lb, Primary Scale Minimum Torque 20 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.