Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Weld Wire, ENiFe-Cl X, .035, 10 lb.

  • Mfr # 41R313

  • Zoro # G5075174


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
58,000-84,000 psi
Material
Cast Iron
Container Type
Spool
AWS Classification
Not Classified
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R313
Zoro #
G5075174
UPC #
190735830581
Country of Origin
Korea, Republic of

Dimensions

Spool Diameter
8 in
Spool Width
2 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in

Details

Tensile Strength
58,000-84,000 psi
Material
Cast Iron
Container Type
Spool
Item
Metal-Cored Welding Wire
AWS Classification
Not Classified
Standards
Not Rated
Tensile Strength (Minimum Required)
58 ksi
Weight
10 lb
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Elongation (As Welded)
4% to 12%
Tensile Strength (As Welded)
58 ksi
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron
Process
Metal-Cored Welding (MCAW)
Spool Type
Plastic Spool
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
43 ksi
Wire Type
Metal-Cored
Elongation (Minimum Required)
Not Rated
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (As Welded)
43 to 63 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Metal-Cored Welding Wire, Material Cast Iron, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Spool Type Plastic Spool, Weight 10 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, AWS Classification Not Classified, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.