Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Weld Wire, ENiFe-Cl X, .045, 10 lb.

  • Mfr # 41R315

  • Zoro # G5075095


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
58,000-84,000 psi
AWS Classification
Not Classified
Container Type
Spool
Material
Cast Iron
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R315
Zoro #
G5075095
UPC #
190735830604
Country of Origin
Korea, Republic of

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
2 in
Spool Diameter
8 in

Details

Item
Metal-Cored Welding Wire
Tensile Strength
58,000-84,000 psi
AWS Classification
Not Classified
Container Type
Spool
Material
Cast Iron
Standards
Not Rated
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Elongation (As Welded)
4% to 12%
Shielding Type
Gas-Shielded
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron
Tensile Strength (As Welded)
58 ksi
Yield Strength (As Welded)
43 to 63 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
Not Rated
Yield Strength (Minimum Required)
43 ksi
Process
Metal-Cored Welding (MCAW)
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Wire Type
Metal-Cored
Spool Type
Plastic Spool

Description

Metal-Cored Welding Wire, Material Cast Iron, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Spool Type Plastic Spool, Weight 10 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, AWS Classification Not Classified, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.