Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Weld Wire, ERCuSi-A X, .035, 2 lb.

  • Mfr # 41R322

  • Zoro # G5075411


product price: $62.19
/ea

Key Features

AWS Classification
ERCuSi-A
Material
Copper
Container Type
Spool
Tensile Strength
50,000 psi
Standards
AWS A5.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R322
Zoro #
G5075411
UPC #
190735830673
Country of Origin
China

Dimensions

Spool Width
1 1/2 in
Spool Diameter
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
5/8 in

Details

AWS Classification
ERCuSi-A
Item
Mig Welding Wire
Material
Copper
Container Type
Spool
Tensile Strength
50,000 psi
Standards
AWS A5.7
Series
ERCuSi-A
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
2 lb
Elongation (As Welded)
65%
Welding Current Designation
AC, DCEP
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
50 ksi
Shielding Type
Gas-Shielded
Wire Type
Solid
Elongation (Minimum Required)
65 %
Yield Strength (As Welded)
Not Specified
Process
MIG Welding (GMAW)
For Material Type
Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel
Tensile Strength (As Welded)
50 ksi
Yield Strength (Minimum Required)
Not Rated

Description

Mig Welding Wire, AWS Classification ERCuSi-A, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ERCuSi-A, Weight 2 lb, For Material Type Brass to Cast Iron, Brass to Steel, Bronze to Cast Iron, Bronze to Steel, Cast Iron to Copper, Copper to Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.