Zoro Homepage

Mig Welding Wire, 0.023in., AWS A5.9

  • Mfr # 20AP04

  • Zoro # G8648762


product price: $258.99
/ea
Sold in multiples of 4 for $1,035.96
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Tensile Strength
90,000 psi
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP04
Zoro #
G8648762
UPC #
190735760529
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.023 in
Spool Diameter
8 in
Spool Width
2 in

Description

Mig Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.023 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER316LSi, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.