Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.030", AWS A5.9

  • Mfr # 20AN90

  • Zoro # G0489227


product price: $881.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER310
Container Type
Spool
Material
Stainless Steel
Tensile Strength
89,000 psi
Series
ER310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20AN90
Zoro #
G0489227
UPC #
190735760390
Country of Origin
India

Dimensions

Spool Diameter
12 in
Wire Diameter
0.03 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Item
Mig Welding Wire
AWS Classification
ER310
Container Type
Spool
Material
Stainless Steel
Tensile Strength
89,000 psi
Series
ER310
Standards
AWS A5.9
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (Minimum Required)
60 ksi
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
89 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Spool Type
Plastic Spool
Weight
30 lb
Wire Type
Solid
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
34 %
Elongation (As Welded)
34%
Yield Strength (As Welded)
60 ksi
Tensile Strength (Minimum Required)
89 ksi
For Material Grade
309, 310, 310S, 314

Description

Mig Welding Wire, AWS Classification ER310, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 60 ksi, Yield Strength (As Welded) 60 ksi, Spool Type Plastic Spool, Series ER310, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.