Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb.

  • Mfr # 20AP69

  • Zoro # G8649286


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Tensile Strength
80,000 psi
Process
MIG Welding (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP69
Zoro #
G8649286
UPC #
190735761113
Country of Origin
Multiple

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.03 in

Details

Container Type
Spool
Item
Mig Welding Wire
AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Tensile Strength
80,000 psi
Process
MIG Welding (GMAW)
Standards
AWS A5.28
Tensile Strength (Minimum Required)
80 ksi
Shielding Type
Gas-Shielded
Elongation (As Welded)
17%
Yield Strength (Minimum Required)
68 ksi
For Material Grade
ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336
Yield Strength (As Welded)
68 ksi
Elongation (Minimum Required)
17 %
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
80 ksi
Spool Type
Plastic Spool
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Welding Current Designation
DCEP
Weight
33 lb
Series
ER80S-D2
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-D2, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.