Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.030in., AWS A5.9

  • Mfr # 20AN73

  • Zoro # G8648534


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Material
Stainless Steel
Tensile Strength
87,000 psi
Series
ER309LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN73
Zoro #
G8648534
UPC #
190735760222
Country of Origin
India

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.03 in

Details

Container Type
Spool
Item
Mig Welding Wire
AWS Classification
ER309, ER309L, ER309LSi, ER309Si
Material
Stainless Steel
Tensile Strength
87,000 psi
Series
ER309LSi
Standards
AWS A5.9
Tensile Strength (As Welded)
87 ksi
Wire Type
Solid
Weight
30 lb
Elongation (Minimum Required)
41 %
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
304, 304N, 305, 308, 309, 309S
Yield Strength (Minimum Required)
64 ksi
Yield Strength (As Welded)
64 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
87 ksi
Spool Type
Plastic Spool
Elongation (As Welded)
41%

Description

Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.