Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 2 lb.

  • Mfr # 20AP71

  • Zoro # G1981327


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Material
Low-Alloy Steel
AWS Classification
ER80S-D2
Container Type
Spool
Tensile Strength
80,000 psi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP71
Zoro #
G1981327
UPC #
190735761137
Country of Origin
Multiple

Dimensions

Wire Diameter
0.035 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in
Spool Diameter
4 in

Details

Material
Low-Alloy Steel
AWS Classification
ER80S-D2
Item
Mig Welding Wire
Container Type
Spool
Tensile Strength
80,000 psi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Yield Strength (As Welded)
68 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Standards
AWS A5.28
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
68 ksi
For Material Grade
ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336
Process
MIG Welding (GMAW)
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Spool Type
Plastic Spool
Series
ER80S-D2
Tensile Strength (As Welded)
80 ksi
Wire Type
Solid
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
80 ksi
Elongation (Minimum Required)
17 %
Elongation (As Welded)
17%
Weight
2 lb

Description

Mig Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-D2, Weight 2 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.