Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire 0.035" Dia., AWS ER90S-B3, 11 lb.

  • Mfr # 20AP86

  • Zoro # G8649374


product price: $142.99
/ea
Sold in multiples of 4 for $571.96
Free Shipping & Returns

Key Features

Tensile Strength
90,000 psi
Material
Low-Alloy Steel
Container Type
Spool
AWS Classification
ER90S-B3
Series
ER90S-B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP86
Zoro #
G8649374
UPC #
190735761281
Country of Origin
Multiple

Dimensions

Spool Diameter
8 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Width
2 in

Details

Tensile Strength
90,000 psi
Material
Low-Alloy Steel
Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER90S-B3
Series
ER90S-B3
Tensile Strength (Minimum Required)
90 ksi
Elongation (As Welded)
17%
Elongation (Minimum Required)
17 %
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
90 ksi
Wire Type
Solid
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
Yield Strength (As Welded)
78 ksi
Weight
11 lb
For Material Grade
ASTM A182, Grade F11, ASTM A182, Grade F12, ASTM A199, Grade T11, ASTM A200, Grade T11, ASTM A213, Grade T11, ASTM A234, Grade WP11, ASTM A335, Grade P11, ASTM A387, ASTM A691
Shielding Type
Gas-Shielded
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Spool Type
Plastic Spool
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
78 ksi
Standards
AWS A5.28

Description

Mig Welding Wire, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Spool Type Plastic Spool, Series ER90S-B3, Weight 11 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.