Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.035in., AWS A5.9

  • Mfr # 20AN91

  • Zoro # G0489279


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
89,000 psi
Material
Stainless Steel
Container Type
Spool
AWS Classification
ER310
Series
ER310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AN91
Zoro #
G0489279
UPC #
190735760406
Country of Origin
India

Dimensions

Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in
Wire Diameter
0.035 in

Details

Tensile Strength
89,000 psi
Material
Stainless Steel
Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER310
Series
ER310
Standards
AWS A5.9
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
34%
Yield Strength (As Welded)
60 ksi
For Material Grade
309, 310, 310S, 314
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)
Compatible Shielding Gas
98% Argon/2% Oxygen
Elongation (Minimum Required)
34 %
Yield Strength (Minimum Required)
60 ksi
Tensile Strength (As Welded)
89 ksi
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
89 ksi
Welding Current Designation
DCEP
Wire Type
Solid
Weight
30 lb
For Material Type
Stainless Steel to Stainless Steel

Description

Mig Welding Wire, AWS Classification ER310, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 60 ksi, Yield Strength (As Welded) 60 ksi, Spool Type Plastic Spool, Series ER310, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.