Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.035in., AWS A5.9

  • Mfr # 20AP32

  • Zoro # G8482993


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Container Type
Spool
AWS Classification
ER347
Tensile Strength
86,000 psi
Series
ER347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20AP32
Zoro #
G8482993
UPC #
190735760796
Country of Origin
India

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in

Details

Item
Mig Welding Wire
Material
Stainless Steel
Container Type
Spool
AWS Classification
ER347
Tensile Strength
86,000 psi
Series
ER347
Standards
AWS A5.9
Elongation (As Welded)
35%
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (As Welded)
57 ksi
Tensile Strength (As Welded)
86 ksi
Weight
30 lb
For Material Grade
304L, 304LN, 308L, 347, 347H, 348, 348H
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Elongation (Minimum Required)
35 %
Yield Strength (Minimum Required)
57 ksi
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
Wire Type
Solid
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
86 ksi
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)

Description

Mig Welding Wire, AWS Classification ER347, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 57 ksi, Spool Type Plastic Spool, Series ER347, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.