Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, 0.035in., AWS A5.9

  • Mfr # 20AP48

  • Zoro # G8649121


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
118,000 psi
Material
Stainless Steel
AWS Classification
ER410, ER410NiMo
Container Type
Spool
Series
ER410NiMo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20AP48
Zoro #
G8649121
UPC #
190735760956
Country of Origin
India

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in

Details

Tensile Strength
118,000 psi
Item
Mig Welding Wire
Material
Stainless Steel
AWS Classification
ER410, ER410NiMo
Container Type
Spool
Series
ER410NiMo
Standards
AWS A5.9
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Plastic Spool
Elongation (As Welded)
20%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
118 ksi
Wire Type
Solid
Weight
33 lb
Compatible Shielding Gas
98% Argon/2% Oxygen
Elongation (Minimum Required)
20 %
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
118 ksi
For Material Grade
405, 410, 410S, CA-6NM
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
57 ksi
Yield Strength (As Welded)
92 ksi

Description

Mig Welding Wire, AWS Classification ER410NiMo, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 118 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 92 ksi, Spool Type Plastic Spool, Series ER410NiMo, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 405, 410, 410S, CA-6NM, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.